discount codeFree shipping over 300

Applied at checkout

WerkMaster™ Scarab™ Upright Handle, 010-0016-00, 44" Inch High, Steel/Plastic

WerkMaster™ Scarab™ Upright Handle, 010-0016-00, 44" Inch High, Steel/Plastic

Item #: WBB888966

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $164.95

Quantity

Customers Also Viewed

WerkMaster™ Scarab™ Upright Handle, 010-0016-00, 44" Inch High, Steel/Plastic

Optional accessory for WerkMaster™ Scarab™. Adjustable full length handle assembly system providing 360° head rotation.

Product Specifications

  • WIDTH INCHES6
  • DEPTH INCHES6
  • HEIGHT INCHES44
  • COLOR FINISHBlue
  • BRANDWerkMaster
  • CONSTRUCTIONSteel/Plastic
  • DESCRIPTIONScarab™ Upright Handle
  • HORSEPOWER--
  • MANUFACTURERS PART NUMBER010-0016-00
  • PACKAGE QUANTITY1
  • WEIGHT LBS3
  • DISC SIZE INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Scarab™ Upright Handle, 010-0016-00, 44" Inch High, Steel/Plastic

WerkMaster™ Scarab™ Upright Handle, 010-0016-00, 44" Inch High, Steel/Plastic

Item #: WBB888966

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top