Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bissell CleanView® Plus Rewind Vacuum Cleaner w/ TripleAction Brush Roll™  - 1825

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Bissell CleanView® Plus Rewind Vacuum Cleaner w/ TripleAction Brush Roll™ - 1825

Item #: WBB2240075

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 109.99
Product Information
Customer Review
Product Q&A
Accessories
Bissell CleanView® Plus Rewind Vacuum Cleaner w/ TripleAction Brush Roll™ - 1825

BISSELL® CleanView® Plus Rewind tackles multi-surface cleaning with ease. TripleAction Brush Roll™ that loosens, lifts, and removes embedded dirt and hair on multiple surfaces. Scatter-Free Technology captures messes on hard floors with less debris scatter. The Multi-Cyclonic Suction System with extended filter performance captures and keeps dirt in the bin, where it belongs. In addition, its multi-level filtration with a washable filter helps trap dust and particles with easy maintenance. When it comes to cleaning convenience, BISSELL® CleanView® Plus Rewind delivers a 25-foot power cord with automatic cord rewind, so you never have to wrap a cord again. Once you have finished vacuuming, its bottom, Easy Empty™ dirt bin makes for quick, mess-free emptying. The TurboBrush® Tool is a mini rotating brush roll that works to agitate dirt, debris, and hair and is perforce for cleaning stairs, upholstery, auto interiors, and more.

Features
  • TripleAction™ Brush Roll loosens, lifts, and removes embedded dirt and hair across multiple surfaces
  • Scatter-Free Technology captures messes on hard floors with less debris scatter
  • Powerful, Multi-Cyclonic Suction System provides extended filter performance captures and keeps dirt in the bin, where it belongs
  • Automatic cord rewind with a 25-foot power cord so you never have to wrap a cord again
  • Multi-level filtration with a washable filter helps trap dust and particles
  • Bottom, Easy Empty™ dirt bin for quick, mess-free emptying
  • The TurboBrush® Tool agitates and lifts dirt, debris, and hair from your stairs, upholstery, auto interiors, and more
  • Extended cleaning reach with a 25 ft. power cord, 6 ft. hose, and extension wand
  • Includes: TurboBrush® Tool, Dusting Brush, Crevice Tool, and Extension Wand


Product Specifications

    • LENGTH INCHES14-2/5
    • WIDTH INCHES10-3/5
    • HEIGHT INCHES31-1/2
    • COLOR FINISHSparkle Silver & Red Berends
    • BRANDBissell
    • CLEANING WIDTH13-1/2"
    • CONSTRUCTIONPlastic
    • DESCRIPTIONUpright Vacuum
    • DIRT COLLECTION1 L
    • FILTRATIONMulti-Level Filtration
    • HOSE LENGTH6'
    • MANUFACTURERS PART NUMBER1825
    • MOTOR AMPS8
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH25'
    • STYLEUpright Vacuum
    • TYPECleanView
    • VOLTAGE--
    • WATTAGE--
    • WEIGHT LBS19.1
    • LIMITED WARRANTY YEARS3 Year Limited

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed