discount codeFree shipping over 300

Applied at checkout

+

Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810

Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810

Item #: WBB2308712

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Shop-Vac 9067200 Drywall Filter Bag

    $25.95

  • Global™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange

    $14.75

$202.90 up to 25% OFF

Price: $152.49

Quantity

Upgrade this item for just $147.46 more

Customers Also Viewed

Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810

The 10 Gallon Super Hawkeye® is powerful enough for any type of debris pick-up, wet or dry. Features include removable dolly to make vacuum portable, top carry handle, on board cord and tool storage, large lid latches for easy opening. Comes with 1.5 in. Accessories and fine particle pick-up filters. Rear blower port for cleaning workbenches, garage and basement floors. Backs by a 1 year warranty.

Product Specifications

  • LENGTH INCHES21
  • WIDTH INCHES14-1/2
  • HEIGHT INCHES21.5
  • CAPACITY GALLONS10
  • COLOR FINISHYellow/Black
  • ASSEMBLYUnassembled
  • BRANDShop-Vac
  • CFM90
  • CONSTRUCTIONPolyethylene
  • DESCRIPTIONContractor Wet Dry Vacuum
  • HOSE LENGTH12 Ft.
  • MANUFACTURERS PART NUMBER5873810
  • MOTOR AMPS11.8
  • POWER CORD LENGTH20 Ft.
  • TYPEWet Dry
  • VOLTAGE120
  • WATER LIFT INCHES50
  • WEIGHT LBS23
  • REFERENCE # 5873410
  • CERTIFICATIONScUL
  • AMPS11.8
  • HERTZ60
  • PEAK HORSE POWER6
  • LIMITED WARRANTY YEARS 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810

Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810

Item #: WBB2308712

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810
    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810
    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810
    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810
    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810
    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810
    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810
    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810
    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810
    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810
    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810
    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810
    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810
    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810
    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810
    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810
    Shop-Vac® 10 Gallon 6.0 Peak HP Contractor Wet Dry Vacuum with Dolly - 5873810

    Be the first to know about our special deals and events!

    Top