Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown w/Optional Lid & Dolly

Bronco™ Square 40 Gallon - Dove Grey - Pkg Qty 4
See all 2 items in product family

Bronco™ Square 40 Gallon - Dove Grey - Pkg Qty 4

Item #: WBB642273

Sold By: globalindustrial.com

Expected ship date 06/27/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$55.95 each

Sold in packages of 4

Price: $223.80
Product Information
Customer Review
Product Q&A
Accessories
Bronco™ Square 40 Gallon - Dove Grey Heavy-duty construction with double-reinforced stress ribs; drag skids for durability. Reinforced lids have snap down tab locks with a simple press & pull release system for easy removal. NSF Std. 2 listed designation for Food Contact on containers and lids; NSF Std. 2 on dolly.

Product Specifications

    • LENGTH INCHES22-1/2
    • WIDTH INCHES22-1/2
    • HEIGHT INCHES28-1/4
    • COLOR FINISHDove Gray
    • CONSTRUCTIONPolyethylene (LLDPE)
    • MANUFACTURERS PART NUMBER34154023
    • PACKAGE QUANTITY4
    • SIZE40 Gal.
    • STYLESquare
    • TYPEWaste Container
    • WEIGHT LBS50-1/4
    • NSFN
    • GALLON CAPACITY40
    • BRANDCarlisle
    • TRADEMARKBronco™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!