Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lid For Square Bronco™ 28 Gallon - Grey - Pkg Qty 6
See all 2 items in product family

Lid For Square Bronco™ 28 Gallon - Grey - Pkg Qty 6

Item #: WBB642176

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.25 each

Sold in packages of 6

Price: $73.50
Product Information
Customer Review
Product Q&A
Accessories
Lid For Square Bronco™ 28 Gallon - Grey For use with Square Bronco™ 28 Gallon Trashcans.

Product Specifications

    • LENGTH INCHES22-1/2
    • WIDTH INCHES22-1/2
    • HEIGHT INCHES2-1/2
    • COLOR FINISHGray
    • CONSTRUCTIONPolyethylene (LLDPE)
    • MANUFACTURERS PART NUMBER34152923
    • PACKAGE QUANTITY4
    • SIZE28 Gal.
    • STYLESquare
    • TYPEWaste Container
    • WEIGHT LBS14-1/2
    • NSFN
    • BRANDCarlisle
    • TRADEMARKBronco™
    • FOR USE WITH28 Gal. Bronco™ Square Waste Containers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!