Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Slim Jim Vertical Open Top Lid, Yellow - 2018219 - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Rubbermaid Slim Jim Vertical Open Top Lid, Yellow - 2018219 - Pkg Qty 4

Item #: WBB2264079

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $222.72 Save up to 41%
$33.00 each

Sold in packages of 4

Price: $132.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid Slim Jim Vertical Open Top Lid, Yellow - 2018219

Slim Jim® recycling lids are designed to make recycling easier with consistent color-coding, lid openings and waste stream options. Red, yellow, green, blue, black and brown color options available. Four lid openings are available: mixed recycling, paper, bottles/cans and open top. Integrated billboard increases waste stream visibility for patrons and staff. Compatible with label kit, 1977788, which offers 10 waste stream options - mixed recycling, paper, plastic, glass, cans, bottles/cans, compost, organic waste, landfill and trash.

Product Specifications

    • WIDTH INCHES11-1/2
    • DEPTH INCHES20-3/7
    • HEIGHT INCHES6
    • COLOR FINISHYellow
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER2018219
    • PACKAGE QUANTITY4
    • TYPEOpen Top
    • WEIGHT LBS1.25
    • LID TYPEOpen Top
    • BRANDRubbermaid® Commercial
    • DESCRIPTIONSlim Jim Vertical Open Top Lid
    • FOR USE WITH2018371 & 1956188

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed