ClassicSeries Recessed Waste Receptacle is ideal for use in medium to high traffic restrooms, keeping the area clean and tidy. Receptacle is constructed of corrosion resistant stainless steel, with a satin finish that goes well with any decor. The removable, 12 gallon receptacle locks into cabinet, and includes hooks to hold vinyl liner (sold separately). Recessed design is perfect for use in smaller areas where space is limited. Features seamless beveled flange. Dimensions: 16"W x 4"D x 29-1/4"H.
Bobrick® ClassicSeries Stainless Steel Recessed Trash Can, 12 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 4 in |
| Height | 29-1/4 in |
Product Details
| Type | Wall Mount Trash Can |
| Mount | Recessed |
| Color | Silver |
| Lid | No |
| Capacity | 12 gal |
| Lid Type | Open |
| Material | Stainless Steel |
| Manufacturers Part Number | B-3644 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Bobrick |