Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Toter 2 Yard Front Loading Dumpster, Blue - FL020-59059

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Toter 2 Yard Front Loading Dumpster, Blue - FL020-59059

Item #: WBB2229778

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $811.22 Save up to 21%
Price: $ 639.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Toter 2 Yard Front Loading Dumpster, Blue - FL020-59059

Toter's plastic FEL (Front end loader) container last up to 3x longer than steel containers. Quieter than steel containers, Toter's Plastic FELs are perfect for areas where noise is a concern. Lighter weight than steel containers, Toter's Plastic FELs allow for easier maneuverability. Toter's Plastic FELs will not rust so they are perfect for environments where corrosion is a concern. Come in 2, 3, and 4 cubic yard.

Features
  • Lid equipped with 5/8" solid hinge rod and opens to 270"
  • Rugged Rim® with steel rod reinforcement
  • Replaceable, double-walled lift pockets distribute weight for maximum pocket strength
  • Manufactured with up to 50% recycled content
  • Structured, ribbed bottom wear chimes provide added durability without casters
  • Quick-change caster brackets for easy repair and maintenance


Product Specifications

    • WIDTH INCHES43-1/2
    • DEPTH INCHES82-1/4
    • HEIGHT INCHES52-1/4
    • CAPACITY LBS1000
    • CAPACITY CUBIC YARDS2
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • LIDYes
    • MANUFACTURERS PART NUMBERFL020-59059
    • PACKAGE QUANTITY1
    • REAR WHEEL DIAMETER INCHES6
    • TYPEFront Loading
    • WEIGHT LBS229
    • BRANDToter
    • FRONT WHEEL DIAMETER INCHES6
    • LID COLORBlack
    • DESCRIPTIONDumpster
    • CASTER TYPECaster Pad
    • CAPACITY GALLONS119
    • FOR USE WITHIndoor/Outdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!