Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Green Bull Series 6062 Fiberglass Extension Ladder - 20' 606220

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Green Bull Series 6062 Fiberglass Extension Ladder - 20' 606220

Item #: WBB811748

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $479.75 Save up to 42%
Price: $ 278.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Green Bull® Series 6062 Fiberglass Extension Ladder - 20' 606220

Constructed of durable fiberglass. Features external guides at top of base section. Full length interlocking side rails, and direct rung to rail connection. Slip-resistance D-rungs and aluminum locks. 300 lb. capacity. 1-5/8" rungs. 20' overall height.

Product Specifications

    • LENGTH FEET20
    • WIDTH INCHES18
    • DEPTH INCHES7
    • HEIGHT FEET20
    • CAPACITY LBS300
    • COLOR FINISHYellow
    • BRANDGreen Bull
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER606220
    • TYPEType IA
    • WEIGHT LBS43
    • MAX WORKING HEIGHT17
    • DESCRIPTIONExtension Ladder
    • RUNG SIZE1-5/8
    • LADDER TYPEExtension Ladder
    • STYLESeries 6062
    • BASE WIDTH18
    • CERTIFICATIONSOSHA and ANSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed