Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ReechCraft PowerLift PL60 Maintenance Lift

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

ReechCraft PowerLift PL60 Maintenance Lift

Item #: WB640939

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,699.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ReechCraft PowerLift PL60 Maintenance Lift

The PowerLift provides additional security and safety, while still helping you gain access to difficult-to-reach indoor and outdoor spaces. One person can easily move and operate this equipment up stairs or inclines. PowerLift is ideal for locations where access is difficult for other lifts such as stairways and tight spaces. It works great in factories, warehouses, offices and homes, both indoors or outdoors. The PowerTrak system lifts and lowers with a corded or cordless drill. No electronics or hydraulics to maintain. Fail-safe design includes emergency descent crank. The "tools-free" mast coupling is fast and safe. Automatically stops platform when not coupled. Moves sideways and rotates easily in any direction. Transport wheels roll over the most challenging ground. 25' working height. 350 lb. platform capacity.

Product Specifications

    • CAPACITY LBS350
    • BASE DIMENSIONS67"W x 64"L (W/ Outriggers)
    • BRANDReechCraft™
    • CASTER SIZE INCHES5
    • CONSTRUCTIONAluminum
    • ERECTED MAST HEIGHT21.7'
    • MANUFACTURERS PART NUMBER4026190
    • MAST SECTION WEIGHT LBS.28.5
    • PLATFORM L"26
    • PLATFORM MAX. HT.19-1/2
    • PLATFORM W"30
    • POWERCorded/Cordless Drill
    • STOWED DIMENSIONS53-1/2"L x 30"W x 69"H
    • TYPEAerial Work Platform
    • WEIGHT LBS310
    • WORKING HEIGHT25-1/2'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!