Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial Mini Pail 1 Qt. 12/Case - 4734 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

O-Cedar Commercial Mini Pail 1 Qt. 12/Case - 4734 - Pkg Qty 12

Item #: WBB1573833

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $57.00 Save up to 17%
$3.92 each

Sold in packages of 12

Price: $47.04
Product Information
Customer Review
Product Q&A
O-Cedar Commercial Mini Pail 1 Qt. 12/Case - 4734

Ideal for holding peanuts and all kinds of snacks. Rugged heavy duty construction; hand soldered seams. Made of galvanized steel; will not rust or corrode. 6'' diameter x 5-1/2'' high, quart pail.

Product Specifications

    • LENGTH INCHES6
    • WIDTH INCHES6
    • HEIGHT INCHES5-1/2
    • COLOR FINISH--
    • BRANDO-Cedar Commercial
    • BUCKET CAP. QT.1
    • CONSTRUCTIONMetal
    • DESCRIPTIONMini Pail
    • MANUFACTURER'S PART NUMBER4734
    • PACKAGE QUANTITY12
    • WEIGHT LBS.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!