Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Square Steri-Pail® 6 Qt. - Red - Pkg Qty 12
See all 36 items in product family

Square Steri-Pail® 6 Qt. - Red - Pkg Qty 12

Item #: WBB642503

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.00 each

Sold in packages of 12

Price: $48.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Square Steri-Pail® 6 qt. - Red
  • Steri- and Suds-Pail® help reduce the risk of cross-contamination and are an important part of a successful HACCP program
  • Use Red Steri-Pails® for sanitizing solutions, Green Suds Pails® for cleaning solutions
  • Pails have both standard and metric measurements on the interior walls
  • Helper handles for better control
  • Instructions for mixing and using sanitizing solutions is printed on the pails in both English and Spanish
  • Meets board of health & HACCP guidelines for dedicated containers
  • Made of sturdy, dishwasher safe plastic

Product Specifications

    • LENGTH INCHES8-1/2
    • WIDTH INCHES8-1/2
    • HEIGHT INCHES7-1/4
    • COLOR FINISHRed
    • BRANDCarlisle
    • BUCKET CAP. QT.6
    • CONSTRUCTIONPlastic
    • DESCRIPTIONSteri-Pail®
    • MANUFACTURER'S PART NUMBER1182905
    • PACKAGE QUANTITY12
    • WEIGHT LBS7.25
    • NSFN
    • TRADEMARKSteri-Pail®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!