Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Roller Mop Refill 9" - Pkg Qty 12
See all 11 items in product family

Flo-Pac® Roller Mop Refill 9" - Pkg Qty 12

Item #: WBB642608

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.30 each

Sold in packages of 12

Price: $75.60
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Roller Mop Refill 9"
  • Replacement sponge head strip

Product Specifications

    • LENGTH INCHES9
    • WIDTH INCHES3
    • COLOR FINISH--
    • BRANDCarlisle
    • CONSTRUCTIONFoam Sponge
    • MANUFACTURER'S PART NUMBER4030500
    • PACKAGE QUANTITY12
    • SIZE9
    • STYLERoller Mop
    • TYPEWet Mop Head
    • WEIGHT LBS3.86
    • NSFN
    • TRADEMARKFlo-Pac®
    • CLEANING WIDTH3
    • SPONGE LENGTH INCHES9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!