Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial MaxiSorb™ Roller Mop 6/Case - 96219 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

O-Cedar Commercial MaxiSorb™ Roller Mop 6/Case - 96219 - Pkg Qty 6

Item #: WBB1574153

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $150.60 Save up to 8%
$23.00 each

Sold in packages of 6

Price: $138.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
O-Cedar Commercial MaxiSorb™ Roller Mop 6/Case - 96219

10" anti-microbial sponge is extremely absorbent and leaves floors drier. Anti-microbial sponge resists odor-causing bacteria. Hydrophilic mop maintains shape wet or dry for excellent durability. 7/8" diameter handle contains internal wringing mechanism to prevent bent wires and pinched fingers.

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES3
    • COLOR FINISHBlue
    • BRANDO-Cedar Commercial
    • CONSTRUCTIONAnti-Microbial
    • DESCRIPTIONMaxiSorb™ Roller Mop
    • HANDLE MATERIALMetal
    • MANUFACTURER'S PART NUMBER96219
    • PACKAGE QUANTITY6
    • SIZE10
    • STYLESponge Mop w/Handle
    • TYPERoller Squeeze Mop
    • WEIGHT LBS2.5
    • DIAMETER INCHES7/8
    • HANDLE LENGTH50
    • CLEANING WIDTH10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!