Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

V2100 Aluminum

Rust-Oleum V7500 <450 VOC DTM Alkyd Enamel, Fire Hydrant Red 5 Gallon Pail - 1210300

Rollover image to zoom in

Click image to enlarge

See all 403 items in product family

Rust-Oleum V7500 <450 VOC DTM Alkyd Enamel, Fire Hydrant Red 5 Gallon Pail - 1210300

Item #: WBB686406

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 317.95
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum V7500 <450 VOC DTM Alkyd Enamel - Fire Hydrant Red

Rust-Oleum's original rust preventative Direct-To-Metal (DTM) coating provides metal surfaces with the ultimate protection from the ravages of rust and corrosion. Excellent coverage in one coat. High solids content provides better coverage compared to competitive enamels. High gloss, durable finish that provides good color and gloss retention. Superior resistance to chipping, cracking and peeling. Protects against mild chemical spills, fumes, oil and grease
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHFire Hydrant Red
    • SIZE TYPEPail
    • COLOR FAMILYRed
    • MANUFACTURERS PART NUMBER1210300
    • DESCRIPTIONV7400 System <450 VOC DTM Alkyd Enamel
    • SIZE5 gal.
    • STYLEHigh Performance
    • PRODUCT FAMILYGeneral Purpose
    • TYPE<450 VOC DTM Alkyd Enamel
    • FINISHSemi-Gloss
    • PACKAGE QUANTITY1
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!