Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TERRO® Wasp & Hornet Killer, 19 oz. Aerosol Can - T3300-6

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

TERRO® Wasp & Hornet Killer, 19 oz. Aerosol Can - T3300-6

Item #: WBB2274328

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.99 Save up to 11%
Qty Price
1-2 $6.60 ea.
3+ $6.20 ea.
Product Information
Customer Review
Product Q&A
TERRO® Wasp & Hornet Killer, 19 oz. Aerosol Can - T3300-6

TERRO Wasp & Hornet Killer is an entrapping foam spray that coats nests in thick, expanding foam for a total kill. The entrapping foam not only kills wasps and hornets inside the nest, it remains on the nest and kills unsuspecting insects that return later. Wasps and hornets strike fear in many but with TERRO Wasp & Hornet Killer you can easily kill these dreaded pests on contact. Nests are often located in hard-to-reach places so you’ll appreciate that this product has a powerful jet spray that reaches up to 20 ft. away. This also allows you to keep a safe distance from the nest.

Specifications:
  • Foam spray coats nest for complete kill
  • Powerful jet spray reaches nests up to 20 ft.
  • For indoor and outdoor use
  • Water-based formula
  • Spray nest at sunrise or dusk when insects are least active
  • 1 lb. 3 oz. aerosol can


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDTerro
    • MANUFACTURERS PART NUMBERT3300-6
    • PACKAGE QUANTITY1 Can
    • SIZE TYPE19 oz. Aerosol Can
    • STYLEContact Spray
    • TYPEWasp & Hornet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!