Elkay EFRU3120R, Avado Undermount Sink, 31-1/4"L X 8"D

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Elkay EFRU3120R, Avado Undermount Sink, 31-1/4"L X 8"D

Item #: WBB1171879

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,246.00
Product Information
Customer Review
Product Q&A
Elkay EFRU3120R, Avado Undermount Sink, 31-1/4"L X 8"D

Highest quality sink fabricated of #16 (1.6mm) gauge, type 304 (18-8) nickel bearing stainless steel.

Features:
  • Undermount
  • Finish: Exposed surfaces have a Polished Satin Finish
  • Underside: Fully protected by heavy duty Sound Guard® undercoating designed to reduce condensation and dampen sound
Complies With:
  • ASME A112.19.3-2008 / CSA B45.4-08

Product Specifications

    • BASIN QUANTITY2
    • BASIN WIDTH INCHES (LEFT)18
    • BASIN WIDTH INCHES (RIGHT)18
    • BRANDElkay
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES8
    • LENGTH INCHES31-1/4
    • MINIMUM CABINET SIZE36
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • WIDTH INCHES20-1/2
    • BASIN DEPTH INCHES8
    • BASIN LENGTH INCHES (LEFT)14
    • FAUCET HOLES0
    • INCLUDESSink
    • COLOR FINISHStainless Steel
    • SOUND DEADENINGSound Guard
    • BASIN LENGTH INCHES (RIGHT)14
    • SERIESAvado
    • DRAIN SIZE INCHES3-1/2
    • SHAPERectangular
    • MANUFACTURERS PART NUMBEREFRU3120R
    • ADA COMPLIANTNo
    • MOUNTING TYPEUndermount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!