Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anchor Drilled Wood Handle 1-1/8"D, 60"L - Pkg Qty 12
See all 51 items in product family

Anchor Drilled Wood Handle 1-1/8"D, 60"L - Pkg Qty 12

Item #: WBB642293

Sold By: globalindustrial.com

Expected ship date 07/23/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.20 each

Sold in packages of 12

Price: $62.40
Product Information
Customer Review
Product Q&A
Accessories
Anchor Drilled Wood Handle 1-1/8"D, 60"L
  • All standard threaded handles are made of lacquered hardwood for consistent dependability
  • Available in a large selection of standard threaded and tapered styles, along with our Anchor Style
  • Tapered handles have precision cut tapered end

Product Specifications

    • LENGTH INCHES60
    • COLOR FINISHNatural
    • BRANDCarlisle
    • DESCRIPTIONAnchor Drilled Broom Handle
    • HANDLE MATERIALWood
    • MANUFACTURERS PART NUMBER45270-00
    • PACKAGE QUANTITY12
    • TYPETapered
    • WEIGHT LBS--
    • DIAMETER INCHES1-1/8
    • CLEANING WIDTH5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!