Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Tampico Sweep With Wire Center 18" - Black - Pkg Qty 12
See all 96 items in product family

Flo-Pac® Tampico Sweep With Wire Center 18" - Black - Pkg Qty 12

Item #: WBB654931

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.25 each

Sold in packages of 12

Price: $243.00
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Tampico Sweep With Wire Center 18" - Black

Features:
  • Medium sweeping Tampico with one row of wire to loosen and remove soil and debris
  • Shop and warehouse applications
  • Hardwood Block (threaded handle style)

Product Specifications

    • WIDTH INCHES18
    • COLOR FINISHBlack
    • BRANDCarlisle
    • BRISTLE LENGTH3
    • BRISTLE MATERIALTampico
    • CONSTRUCTIONWood
    • DESCRIPTIONPush Broom Head w/Wire Center
    • FOR USE WITHFlo-Pac® Metal Tip Wood Handle
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER4513500
    • PACKAGE QUANTITY12
    • STYLEMedium Sweep
    • TYPEThreaded
    • WEIGHT LBS23
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed