Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Nylon Utility Scrub Brush 20" - White - Pkg Qty 12
See all 40 items in product family

Flo-Pac® Nylon Utility Scrub Brush 20" - White - Pkg Qty 12

Item #: WBB642597

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.75 each

Sold in packages of 12

Price: $129.00
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Nylon Utility Scrub Brush 20" - White
  • pistol grip handles and bristles are designed to work in the most comfortable positions and provide the most efficient cleaning
  • plastic handles are lightweight, break resistant and "soak proof"
  • BPA free

Product Specifications

    • LENGTH INCHES20
    • COLORWhite
    • BRANDCarlisle
    • BRISTLE LENGTH2
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONNylon
    • DESCRIPTIONScrub Brush
    • HANDLE MATERIALPlastic
    • MANUFACTURERS PART NUMBER36620L00
    • PACKAGE QUANTITY6
    • STYLEUtility
    • WEIGHT LBS10
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed