Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparta® Spectrum® Multi-Purpose Valve & Fitting Brush 16" Long/ 3" D - Red - Pkg Qty 6
See all 34 items in product family

Sparta® Spectrum® Multi-Purpose Valve & Fitting Brush 16" Long/ 3" D - Red - Pkg Qty 6

Item #: WBB654956

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.50 each

Sold in packages of 6

Price: $141.00
Product Information
Customer Review
Product Q&A
Accessories
Sparta® Spectrum® Multi-Purpose Valve & Fitting Brush 16" Long/ 3" D - Red

Features:
  • Round or oval head Atlas brushes are versatile for cleaning a variety of commercial kitchen equipment
  • Rounded heads and ends protect against scratching
  • Cleans in all directions
  • Medium stiff Polyester bristles provide aggressive cleaning
  • Base resins used to produce blocks and bristles are made of FDA approved materials
  • BPA free

Product Specifications

    • LENGTH INCHES16
    • COLOR FINISHRed
    • BRANDCarlisle
    • BRISTLE MATERIALPlastic
    • BRUSH LENGTH6
    • CONSTRUCTIONPlastic
    • DESCRIPTIONValve & Fitting Brush
    • MANUFACTURERS PART NUMBER4000405
    • PACKAGE QUANTITY6
    • SIZE16
    • STYLEMulti-Purpose
    • WEIGHT LBS3-3/5
    • TRADEMARKSparta®
    • BRISTLE DIAMETER3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed