Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gray 7'W x 10'L x 6'H Steel Carport
See all 7 items in product family

Gray 7'W x 10'L x 6'H Steel Carport

Item #: WBB445047

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $650.00 Save up to 2%
Price: $ 635.00
Product Information
Customer Review
Product Q&A
Accessories
Gray 7'W x 10'L x 6'H Steel Carport

Once assembled, the unit is a permanent structure that will provide many years of protection for your valuable investments! The units feature a fabricated pre-drilled frame assembly of heavy square tube steel with all the hardware necessary for easy and instant erection in a matter of minutes. The frame is finished with a heavy powder coated finish of grey. The top roof material is fluted steel sheathing, shipped in pre-cut sheet lengths, with a baked-on neutral color painted finish. The steel panels resist rust, oxidation, or any amount of the sun's damaging effects. The roof sheets easily attach to the frame assembly with rubber grommeted self-drilling screws at each frame member. Ends and sides are open to allow ventilation around whatever is placed underneath. The outer edge molding pushes directly onto the steel for a permanent, finished, and attractive edge.

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET7'
    • HEIGHT FEET6'
    • CANOPY COLORGray
    • # OF LEGS/POLES6
    • ASSEMBLYUnassembled
    • BRANDRhino
    • CAPACITY SQUARE FEET70
    • LIMITED WARRANTY2 Year
    • MANUFACTURERS PART NUMBER7'LX10'HX6'HSTEELCRPT
    • RAFTER SPACING6' 6"
    • SIDEWALL HEIGHT4'
    • STYLEPeak
    • WEIGHT LBS216

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Would a Mini Cooper S/2010 fit under this. Also what wind speed with this withstand

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed