Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Green Peak Style 12'W x 24'L x 8'H Extended Garage
See all 14 items in product family

Green Peak Style 12'W x 24'L x 8'H Extended Garage

Item #: WBB445070

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 781.00
Product Information
Customer Review
Product Q&A
Accessories
Green Peak Style 12'W x 24'L x 8'H Extended Garage

The 12'x24'x'8 Extended House style garage is perfect for protecting your investments. It is designed to shelter a car plus have extra room for a few of your others toys as well. The peak style frame is manufactured from Heavy Duty Galvanized for Maximum Strength & durability; all frame members are pre-drilled & cut for easy assembly and come with heavy duty zinc plated hardware; The Cover is 22 mil/ 10 ounce and doors are made from long life UV Resistant and Fire Retardant Poly with "Ripstop" Fabric Backing. There are doors on both ends of building.

Product Specifications

    • LENGTH FEET24'
    • WIDTH FEET12'
    • HEIGHT FEET8'
    • CAPACITY CUBIC FEET1848
    • CANOPY COLORGreen
    • # OF LEGS/POLES14
    • APPROVALCPAI -84 Section 5
    • ASSEMBLYUnassembled
    • BRANDRhino
    • CANOPY MATERIAL10 oz, 22 mil Polyethylene
    • CANOPY STYLEPeak
    • FRAME CONSTRUCTION1-5/8" OD Steel Pipe
    • LIMITED WARRANTY2 Year
    • MANUFACTURERS PART NUMBER12248HSKGRN
    • OPENING (WxH)10' x 6'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT8'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT6'
    • WEIGHT LBS344

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed