Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 25921, Party Tent & Enclosure Kit 9-11/16 ft x 9-11/16 ft , Blue/White

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

ShelterLogic, 25921, Party Tent & Enclosure Kit 9-11/16 ft x 9-11/16 ft , Blue/White

Item #: WBB1919117

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,140.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 25921, Party Tent & Enclosure Kit 9-11/16 ft x 9-11/16 ft , Blue/White

ShelterLogic® Party Tents 20x20 ft are a decorative and affordable solution for hosting any outdoor event or festival. Host the reception cocktail hour or let the DJ spin the music and get everyone dancing while protected from the weather. The included Enclosure Kit adds complete wall and door panels for the option of full protection. Use one or all six individual clear PVC windows depending on the event needs. Two double zipper doors are also included allowing for multiple entry options. Why rent a tent for just one day when you can own a ShelterLogic Party Tent for less than the cost of a rental?
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES235-3/16
    • LENGTH FEET9-11/16
    • WIDTH INCHES115-15/16
    • WIDTH FEET9-11/16
    • HEIGHT INCHES111
    • HEIGHT FEET9-1/4
    • CAPACITY CUBIC FEET3803.282
    • CANOPY COLORWhite / Blue
    • # OF LEGS/POLES8
    • ASSEMBLY TIME1:30
    • BRANDShelterLogic
    • CANOPY MATERIALPVC
    • CANOPY STYLEParty Tent
    • DESCRIPTIONParty Tent & Enclosure Kit
    • FRAME CONSTRUCTIONSteel Pipe
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER25921
    • OPENING (WxH)15'3" x 6'3"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT9-1/4
    • SERIESEvent Series
    • SIDEWALL HEIGHT6-1/4
    • TYPEParty Tent
    • WEIGHT LBS308-5/8
    • CERTIFIED/APPROVEDCPAI-84, NFPA-701

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!