Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xtarps, MN-MS90-B1212, 90% Shade Cloth, Shade Tarp, 12'W x 12'L, Black

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Xtarps, MN-MS90-B1212, 90% Shade Cloth, Shade Tarp, 12'W x 12'L, Black

Item #: WBM1529784

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $91.98 Save up to 23%
Price: $ 70.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Xtarps, MN-MS90-B1212, 90% Shade Cloth, Shade Tarp, 12'W x 12'L, Black

Xtarps shade cloth (also called shade net, shade tarps, shade mesh or shade fabric) provides shade from the sun while allowing the cool breeze to enter through the mesh. Our shade cloth is commercial grade. It will last through harsh weather conditions. Xtarps shade cloth can be used for many different purposes, such as dump truck covers, canopy enclosures, patio covers, site barriers, privacy fences, kennels, construction sites and many other similar uses.

Product Specifications

    • LENGTH FEET12
    • WIDTH FEET12
    • CANOPY COLORBlack
    • BRANDXtarps™
    • MANUFACTURERS PART NUMBERMN-MS90-B1212
    • STYLEStandard
    • WEIGHT LBS4.61
    • UV Protection %90
    • THICKNESS7 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!