Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Double-Breasted Lapel Dress Uniform Short Sleeve Black Pincord L - 9S01

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Red Kap® Double-Breasted Lapel Dress Uniform Short Sleeve Black Pincord L - 9S01

Item #: WBB1579169

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $61.00 Save up to 16%
Price: $ 50.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Double-Breasted Lapel Dress Short Sleeve Black Pincord L - 9S01

You keep it all together - and this dual-action stain repel/ soil release white trim helps you all day long. Additional room in the underarm seam offers greater range of motion, while polyester/cotton pincord delivers "no-rub" comfort. Double-breasted front with button closure. Notched collar with contrast lapel. Blended Pincord. Dual-action stain repel/soil release lapel and cuff. Side entry pockets at waist.

Product Specifications

    • DESCRIPTIONDouble-Breasted Lapel Dress
    • MANUFACTURERS PART NUMBER9S01BKSSL
    • COLORBlack Pincord
    • SIZEL
    • STYLE9S01
    • GENDERWomens
    • PRODUCT GROUPINGHousekeeping Uniform
    • TYPEShort Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed