Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Zip-front Smock White 3XL - KP44

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

Red Kap® Men's Zip-front Smock White 3XL - KP44

Item #: WBB1579249

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.60 Save up to 35%
Price: $ 18.49
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Zip-front Smock White 3XL - KP44

A modest look that's comfortable and durable - looking good has never been this easy. The zipper closure keeps you together, and unique features stand up to industrial laundering: flattering princess seams. It's a win-win. One-piece, notched lapel. Poplin fabric. Durable press, soil release, wickable. Two lower patch pockets.

Product Specifications

    • DESCRIPTIONMen's Zip-front Smock
    • MANUFACTURERS PART NUMBERKP44WHSS3XL
    • COLORWhite
    • SIZE3XL
    • STYLEKP44
    • GENDERMens
    • PRODUCT GROUPINGHousekeeping Uniform
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!