Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Women's Short Sleeve Dress Uniform Short Sleeve Light Blue XL - DP23

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Red Kap® Women's Short Sleeve Dress Uniform Short Sleeve Light Blue XL - DP23

Item #: WBB1578994

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.00 Save up to 28%
Price: $ 21.00
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Women's Short Sleeve Dress Short Sleeve Light Blue XL - DP23

A look done right for the job done right. Shapely princess seams with lower pockets offer a feminine, comfortable fit, while non-yellowing UV buttons stay white through industrial laundering. Choose from button front or gripper front. Eight buttons or grippers. One-piece, lined notched lapel. Performance Blend Poplin. Pre-cure durable press. Two lower pockets.

Product Specifications

    • DESCRIPTIONWomen's Short Sleeve Dress
    • MANUFACTURERS PART NUMBERDP23LBSSXL
    • COLORLight Blue
    • SIZEXL
    • STYLEDP23
    • GENDERWomens
    • PRODUCT GROUPINGHousekeeping Uniform
    • TYPEShort Sleeve
    • MATERIALSPolyester/Combed Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed