Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Blended Duck Chore Coat Regular-5XL Navy Duck JD24

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Red Kap® Blended Duck Chore Coat Regular-5XL Navy Duck JD24

Item #: WBB1578423

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.10 Save up to 26%
Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Blended Duck Chore Coat Regular-5XL Navy Duck JD24

Whether you're at work or play, this quilted duck coat is ready. Compatible with Blended Duck Snap-on Hood and Blended Duck Vest (sold separately), this essential features a bi-swing back for comfort. The nylon quilted lining and corduroy collar make sure you stay warm no matter what Old Man Winter has in mind. Four large external patch pockets, right chest pocket with concealed snap closure, two lower pockets with concealed snap closure and side hand-warmer pockets.

Product Specifications

    • DESCRIPTIONBlended Duck Chore Coat
    • MANUFACTURERS PART NUMBERJD24NDRG5XL
    • COLORNavy Duck
    • SIZERegular-5XL
    • STYLEJD24
    • GENDERMens
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!