Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Slash Pocket Jacket Long-2XL Charcoal JT22

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Red Kap® Slash Pocket Jacket Long-2XL Charcoal JT22

Item #: WBB1577900

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $50.60 Save up to 29%
Price: $ 35.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Slash Pocket Jacket Long-2XL Charcoal JT22

You won't take the easy way out - with this permanently lined, waist-length core work jacket, you can handle any work environment. A poly/cotton blend for comfort and a waist adjustment for flexibility help you get the job done. Solid brass zipper. Two-piece, topstitched, sewn-in stays. Pre-cure durable press. Two lower inset slash pockets and utility pocket on left sleeve.

Product Specifications

    • DESCRIPTIONSlash Pocket Jacket
    • MANUFACTURERS PART NUMBERJT22CHLNXXL
    • COLORCharcoal
    • SIZELong-2XL
    • STYLEJT22
    • GENDERMens
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed