discount codeFree shipping over 300

Applied at checkout

Dickies® Men's Long Sleeve Work Shirt, L Charcoal - 574CH

Dickies® Men's Long Sleeve Work Shirt, L Charcoal - 574CH

Item #: WBB2069064

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$50.00 up to 48% OFF

Price: $25.95

Quantity

Popular item in this category

Dickies® Men's Long Sleeve Work Shirt, XT Charcoal - 574CH

Usually ships in 5 to 8 days

Not Yet Rated

$28.95

Customers Also Viewed

Dickies® Men's Long Sleeve Work Shirt, L Charcoal - 574CH

Long sleeve work shirt provides generous fit across shoulders and chest. 5.25 oz. twill of easy-care 65% polyester/35% cotton. Left pocket with handy pencil division. Mitered pocket flaps secured by buttons. Back yoke for best fit across shoulders. Square tail to tuck or wear out. Fabric wicks away moisture and resists staining. Colors match Dickies® 874 Work Pants.

Note: Will Not Ship to Residential Addresses.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPELong Sleeve
  • STYLE574
  • GENDERMens
  • SIZEL
  • COLORCharcoal
  • MATERIALSTwill/Polyester/Cotton
  • DESCRIPTIONLong Sleeve Work Shirt
  • MANUFACTURERS PART NUMBER574CH
  • BRANDDickies
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dickies® Men's Long Sleeve Work Shirt, L Charcoal - 574CH

Dickies® Men's Long Sleeve Work Shirt, L Charcoal - 574CH

Item #: WBB2069064

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top