discount codeFree shipping over 300

Applied at checkout

Red Kap® Men's Durastripe Work Shirt Charcoal/Red Twin Stripe Regular-M SP14-SP14RCRGM

Red Kap® Men's Durastripe Work Shirt Charcoal/Red Twin Stripe Regular-M SP14-SP14RCRGM

Item #: WBB1541072

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.00 up to 25% OFF

Price: $19.50

Quantity

Popular item in this category

Customers Also Viewed

Red Kap® Men's Durastripe Work Shirt Charcoal/Red Twin Stripe Regular-M SP14-SP14RCRGM

Subtle striping makes a not-so-subtle statement. Printed stripes stay true with Touchtex color retention. Seven-button front, including button at neck. Two-piece, lined, sewn-in stays. Stitched-down front. Pre-cure durable press with soil release and wickable finish. Two button-thru, hex-style pockets with angled bartacks, bartacked pencil stall on left pocket.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPELong Sleeve
  • STYLESP14
  • GENDERMens
  • SIZERegular-M
  • COLORCharcoal/Red Twin Stripe
  • MATERIALSPolyester/Cotton
  • DESCRIPTIONMen's Durastripe Work Shirt
  • MANUFACTURERS PART NUMBERSP14RCRGM
  • BRANDRed Kap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Men's Durastripe Work Shirt Charcoal/Red Twin Stripe Regular-M SP14-SP14RCRGM

Red Kap® Men's Durastripe Work Shirt Charcoal/Red Twin Stripe Regular-M SP14-SP14RCRGM

Item #: WBB1541072

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top