discount codeFree shipping over 300

Applied at checkout

Red Kap® Men's Industrial Work Shirt Short Sleeve Navy 5XL SP24

Red Kap® Men's Industrial Work Shirt Short Sleeve Navy 5XL SP24

Item #: WBB1540179

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Black
  • Royal Blue
  • Petrol Blue
  • White
  • Light Gray
  • Light Blue
  • Spruce Green
  • Orange
  • Chocolate Brown
  • Charcoal
  • Dark Blue
  • Light Green
  • Light Tan
  • Navy
  • Postman Blue
  • Khaki
  • Burgundy

Navy

  • SELECT
  • Long-2XL
  • 6XL
  • S
  • L
  • 4XL
  • XL
  • 2XL
  • Long-L
  • 3XL
  • Long-XL
  • M
  • Long-M
  • Long-3XL
  • 5XL
  • Long-4XL
  • Long-5XL
  • Long-6XL

5XL

$20.90 up to 35% OFF

Price: $13.50

Quantity

Popular item in this category

Red Kap® Men's Industrial Work Shirt Short Sleeve Petrol Blue 5XL SP24

Usually ships in 2 to 5 days

Not Yet Rated

$13.50

Customers Also Viewed

Red Kap® Men's Industrial Work Shirt Short Sleeve Navy 5XL SP24

Touchtex technology with soil release, wickable finish and color retention, this shirt keeps you looking clean, no matter how dirty the job. A left pocket pencil stall keeps you organized and ready for action. Six buttons plus gripper at neck. Pre-cure durable press with soil release and wickable finish. Two button-thru, hex-style pockets with angled bartacks, bartacked pencil stall on left pocket.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPEShort Sleeve
  • STYLESP24
  • GENDERMens
  • SIZE5XL
  • COLORNavy
  • MATERIALSPolyester/Cotton
  • DESCRIPTIONMen's Industrial Work Shirt
  • MANUFACTURERS PART NUMBERSP24NVSS5XL
  • BRANDRed Kap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Men's Industrial Work Shirt Short Sleeve Navy 5XL SP24

Red Kap® Men's Industrial Work Shirt Short Sleeve Navy 5XL SP24

Item #: WBB1540179

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top