Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Mini-Plaid Uniform Shirt Long Sleeve Gray/Blue 2XL-367 SP74

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Red Kap® Men's Mini-Plaid Uniform Shirt Long Sleeve Gray/Blue 2XL-367 SP74

Item #: WBB1539787

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.50 Save up to 27%
Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Mini-Plaid Uniform Shirt Long Sleeve Gray/Blue 2XL-367 SP74

A job done right deserves a shirt done right. Plaid adds a touch of class to this uniform, while a single chest pocket and tortoise shell buttons complete the look. Two-piece, lined, banded, topstitched sewn-in stays. Pre-cure durable press with soil release and wickable finish. One button-thru rounded pocket on left chest with single-needle topstitching.

Product Specifications

    • PACKAGE QUANTITY1
    • TYPELong Sleeve
    • STYLESP74
    • GENDERMens
    • SIZE2XL-367
    • COLORGray/Blue
    • MATERIALSPolyester/Cotton
    • DESCRIPTIONMen's Mini-Plaid Uniform Shirt
    • MANUFACTURERS PART NUMBERSP74GBXXL367
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!