discount codeFree shipping over 300

Applied at checkout

Red Kap® Men's Wrinkle-Resistant Cotton Work Shirt Long Sleeve Long-XL Spruce Green SC30

Red Kap® Men's Wrinkle-Resistant Cotton Work Shirt Long Sleeve Long-XL Spruce Green SC30

Item #: WBB1541012

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.70 up to 31% OFF

Price: $20.50

Quantity

Popular item in this category

Customers Also Viewed

Red Kap® Men's Wrinkle-Resistant Cotton Work Shirt Long Sleeve Long-XL Spruce Green SC30

Easy-care finish. Two-piece collar with sewn-in stays. Seven button front including button at neck. Two button-thru, hex-style pockets with bartacked pencil stall on left pocket.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPELong Sleeve
  • STYLESC30
  • GENDERMens
  • SIZELong-XL
  • COLORSpruce Green
  • MATERIALSCotton
  • DESCRIPTIONMen's Wrinkle-Resistant Cotton Work Shirt
  • MANUFACTURERS PART NUMBERSC30SGLNXL
  • BRANDRed Kap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Men's Wrinkle-Resistant Cotton Work Shirt Long Sleeve Long-XL Spruce Green SC30

Red Kap® Men's Wrinkle-Resistant Cotton Work Shirt Long Sleeve Long-XL Spruce Green SC30

Item #: WBB1541012

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top