Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Motorsports Shirt Long Sleeve Long-3XL Navy/Postman Blue SP18

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Red Kap® Men's Motorsports Shirt Long Sleeve Long-3XL Navy/Postman Blue SP18

Item #: WBB1578516

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $35.20 Save up to 9%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Motorsports Shirt Long Sleeve Long-3XL Navy/Postman Blue SP18

With the right look and the right fit, you're ready for anything on the track and in the garage. Grease, oil, and dirt can't keep up with Touchtex technology, and motorsport styling stands out in a crowd. Seven-button front including button at neck. Banded collar sewn-in stays. Soil release, moisture wicking, color retention. Two hex-style pockets with angled bartacks.

Product Specifications

    • DESCRIPTIONMotorsports Shirt
    • MANUFACTURERS PART NUMBERSP18NPLN3XL
    • COLORNavy/Postman Blue
    • SIZELong-3XL
    • STYLESP18
    • GENDERMens
    • TYPELong Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed