Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Khaki

Red Kap® Dura-Kap® Industrial Uniform Pant Black 30x30 PT20

Rollover image to zoom in

Click image to enlarge

See all 357 items in product family

Red Kap® Dura-Kap® Industrial Uniform Pant Black 30x30 PT20

Item #: WBB1591426

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.00 Save up to 30%
Price: $ 17.49
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Dura-Kap® Industrial Pant Black 30x30 PT20

This core industrial pant will take you from one tough job to the next. With Touchtex technology, soil release, and a comfortable relaxed fit, you can rest easy - not that you ever would. Heavy duty brass ratcheting zipper, button closure. Durable press. Two slack-style front pockets, two set-in hip pockets, left has button closure, darts over hip pockets for better fit.

Product Specifications

    • DESCRIPTIONDura-Kap Industrial Uniform Pant
    • MANUFACTURERS PART NUMBERPT20BK3030
    • COLORBlack
    • SIZE30x30
    • HEM TYPEFinished Hem
    • STYLEPT20
    • GENDERMens
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!