Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wrangler® Men's Canvas Functional Cargo Pant Black WP80 30x34-WP80BK3034

Rollover image to zoom in

Click image to enlarge

See all 164 items in product family

Wrangler® Men's Canvas Functional Cargo Pant Black WP80 30x34-WP80BK3034

Item #: WBB1573405

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.00 Save up to 28%
Price: $ 33.99
Product Information
Customer Review
Product Q&A
Accessories
Wrangler® Men's Canvas Functional Cargo Pant Black WP80 30x34-WP80BK3034

Double-needle stitching for a cleaner appearance. Lower rise than traditional work pants for a modern fit. Reinforced, deeper 13" pockets. Full inseam gusset for comfort when you bend, lift or climb. Cargo pockets with exterior utility pocket. Cargo pockets have center and bottom bellow and reinforced snap closure.

Product Specifications

    • DESCRIPTIONFunctional Cargo Work Pant
    • MANUFACTURERS PART NUMBERWP80BK3034
    • COLORBlack
    • SIZE30x34
    • HEM TYPEFinished Hem
    • STYLEWP80
    • GENDERMens
    • MATERIALSCotton/Polyester
    • PACKAGE QUANTITY1
    • BRANDWrangler Workwear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!