Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Classic Rigid Jean Rigid Denim 48X30 - PD52
See all 265 items in product family

Red Kap® Men's Classic Rigid Jean Rigid Denim 48X30 - PD52

Item #: WBB1869000

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.60 Save up to 23%
Price: $ 22.00
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Classic Rigid Jean Rigid Denim 48X30 - PD52

Rigid jeans are 100% cotton, created for strength and wearability, even after industrial laundering. This classic fit sits at the natural waist and features no rivets or distracting decoration.

Product Specifications

    • PACKAGE QUANTITY1
    • HEM TYPEFinished Hem
    • STYLEPD52
    • GENDERMens
    • SIZE48X30
    • COLORRigid Denim
    • MATERIALSCotton
    • DESCRIPTIONClassic Rigid Jean
    • MANUFACTURERS PART NUMBERPD52DN4830
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!