Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Men's Brush Pants Earth Green 30R32 - NP2116

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Horace Small™ Men's Brush Pants Earth Green 30R32 - NP2116

Item #: WBB1897397

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.40 Save up to 23%
Price: $ 56.11
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Men's Brush Pants Earth Green 30R32 - NP2116

Brush Pants feature two jean-style front pockets, and two rear pockets and flaps with double hook and loop closures. Shank-button closure. 100% cotton duck. Double-layer knee/shin and calf panel.

Product Specifications

    • PACKAGE QUANTITY1
    • TYPEPants
    • HEM TYPEFinished Hem
    • STYLENP21
    • GENDERMens
    • SIZE30R32
    • COLOREarth Green
    • MATERIALSCotton Duck
    • DESCRIPTIONBrush Pants
    • MANUFACTURERS PART NUMBERNP211630R32
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed