Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Sentinel® Unisex Upgraded Security Long Sleeve Shirt Dark Navy 4XL367 - SP36
See all 170 items in product family

Horace Small™ Sentinel® Unisex Upgraded Security Long Sleeve Shirt Dark Navy 4XL367 - SP36

Item #: WBB1919168

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.20 Save up to 18%
Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Sentinel® Unisex Upgraded Security Long Sleeve Shirt Dark Navy 4XL367 - SP36

The Upgraded Security Shirt offers all the same quality features of the Basic Security Shirt with additional features, such as stitched down military creases - two in front and three in back, and two hex style pockets with hook and loop closure on scalloped flaps with a decorative button. Center-front placket and seven four-hole pearl buttons with vertical button holes. Pre-cured durable press with soil-release and wickable finish. Badge-tab with reinforced sling and eyelets. Added length to keep shirt tucked. Designed to accommodate body armor.

Product Specifications

    • DESCRIPTIONSentinel Upgraded Security Shirt
    • MANUFACTURERS PART NUMBERSP36DN4XL367
    • COLORDark Navy
    • SIZE4XL367
    • HEM TYPEFinished Hem
    • STYLESP36
    • GENDERUnisex
    • TYPELong Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!