Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Unisex New Generation® 3 Jacket Black L - HS33
See all 108 items in product family

Horace Small™ Unisex New Generation® 3 Jacket Black L - HS33

Item #: WBB1901660

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $210.20 Save up to 22%
Price: $ 162.91
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Unisex New Generation® 3 Jacket Black L - HS33

Designed to be versatile and functional, the New Generation® 3 Jacket offers a traditional, professional appearance with the convenience of modern features. Tactel® nylon outer shell and a breathable waterproof coating means this jacket will stand up to ever-changing weather conditions. A Zip-out Primaloft® liner help make this an excellent addition to any uniform.

Product Specifications

    • DESCRIPTIONNew Generation 3 Jacket
    • MANUFACTURERS PART NUMBERHS3352RGL
    • COLORBlack
    • SIZEL
    • HEM TYPEFinished Hem
    • STYLEHS33
    • GENDERUnisex
    • TYPEJacket
    • MATERIALSNylon
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!