Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
JET

Model # :WB535707

MPN #: JT9-717530

JET JT9-717530 JCDC-3 3HP 230V Cyclone Dust Collection System

Product Description

The Jet JCDC-3 Cyclone Dust Collector, 3HP, 1Ph in Woodworking, Dust Collectors

Are you ready to get more from your dust collector? The Cyclone Dust Collector Collection from JET delivers the efficiency you've been waiting for. With a direct mount filter, a radio frequency remote control and a large collection bin these dust collectors take your shop's capabilities to a new level. Upgrade to a JET Cyclone Dust Collector and experience The Power of Efficiency.

  • The cyclone's two stage separation provides more working CFM than comparable horsepower single stage units
  • Heavy debris is pulled down to collection drum before debris stream reaches the filter, providing constant suction
  • Direct mounted filter eliminates inefficiencies from ridged flex hosing and bends
  • Fine dust particles are filtered through pleated material that captures even the smallest particles down to 1 micron and below
  • Heavy debris is captured in a 66 gallon drum with quick release levers and independent casters for quick emptying
  • Included radio frequency remote control works from up to 50 feet away
  • Remote timer settings allows system to run for 2, 4, 6, or 8 hours before automatic shutoff
  • Double paddle manual cleaning system quickly cleans the pleated filter
  • Swivel casters make it easy to move the unit around the shop
  • CLEARANCE PRICE
    $2,499.99

    was $2799.00
    Save $299.01 (11%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length30-7/16 in
    Width57 in
    Height72-1/5 in
    2 Hose Connection Diameter4 in
    Air Inlet8,4 in
    Particle Size1 mic
    Collection Bag Capacity7.35 ft³
    1-Hose Connection Diameter8 in
    Impeller Diameter15 in

    Product Details

    Prewired Voltage230 V
    Phase1
    Manufacturers Part NumberJT9-717530
    Motor Horsepower3 HP
    BrandJET
    Number of Air Inlets3
    TypeDust Collection System
    Static Pressure (Inches of Water)1.26 in
    Remote ControlYes
    Amperage13 A
    Sound Rating76
    Number of StagesTwo
    Voltage230 V
    Dust Collector TypeCanister
    Max Airflow1240 CFM

    Warranty

    Warranty5 yr