Powermatic® PM1900TX Base Machine Dust Collector, 1100 CFM, 3HP, 3PH, 460V
Write a Review
|
Questions & Answers (0)
Product Description
The PM1900 Dust Collector is strong enough to use with planers, wide belt sanders, table saws and most other woodworking machines. No Filters.
PRICE
$2,049.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61 in |
| Width | 30 in |
| Height | 72 in |
| Air Inlet | 4 in |
| Particle Size | 30 mic |
Product Details
| Type | Dust Collection System |
| Color | White |
| Number of Stages | Single |
| Voltage | 460 V |
| Dust Collector Type | Base |
| Phase | 3 |
| Manufacturers Part Number | PM9-1792073-4 |
| Motor Horsepower | 3 HP |
| Max Airflow | 1100 CFM |
| Brand | Powermatic |