Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bare Ground

Model # :WBB3774101

MPN #: SoFo-2000

Bare Ground JetWay Sodium Formate Ice Melt Granular Deicer, 2000 lb. Sack

Product Description
Bare Ground 2000lb supersack of Jet Way Sodium Formate is a non chloride/non conductive granular deicer that meets SEA AMS 1431D specifications for use at airports, railways and helipads. Jet Way is designed for usage in areas where urea and calcium might be harmful to the surrounding areas such as around hospitals, schools and military installations.

Features:
  • It is a solid spreadable deicer that has a long lasting effect even under severe weather conditions
  • Recommended usage is 4oz per square yard
  • Jet Way has a long term residual anti-icing effect with an effective freeze point of -15F. 2000lb supersack
  • Eco-Safe for Streets, Driveways, Walkways


PRICE
$7,759.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2020 lbs

Product Details

Safe ForConcrete, Environment, Children, Pets
TypeGranular
Safe On EnvironmentYes
Package TypeSack
Temperature Rating-15
Safe On ConcreteYes
Package Quantity1
Manufacturers Part NumberSoFo-2000
Safe For PetsYes
Safe For ChildrenYes
BrandBare Ground