Kool-It KSM-42 - Reach-In Cooler, Double Sliding Glass Door, 42.37 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
KOOL-IT GLASS DOOR COOLERS
Unit with Double Sliding Glass Doors
Kool-It glass door coolers are ideal for commercial refrigeration & display environments. These reach-in coolers are made with white aluminum housing and feature double pane tempered glass doors. Bottom mounted high performance compressor. Includes height adjustable epoxy finished shelves and interior lighting. Exterior lighting to top of unit provides space for a showcase sign. Manual temperature control for convenience and ease of use. Moves easily on swivel casters. CFC-Free. 115V. Note: Units are designed to operate in air-conditioned environments with a max. ambient temperature of 75°F and relative humidity of 55%.
Unit with Double Sliding Glass Doors
Kool-It glass door coolers are ideal for commercial refrigeration & display environments. These reach-in coolers are made with white aluminum housing and feature double pane tempered glass doors. Bottom mounted high performance compressor. Includes height adjustable epoxy finished shelves and interior lighting. Exterior lighting to top of unit provides space for a showcase sign. Manual temperature control for convenience and ease of use. Moves easily on swivel casters. CFC-Free. 115V. Note: Units are designed to operate in air-conditioned environments with a max. ambient temperature of 75°F and relative humidity of 55%.
PRICE
$4,365.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52.3 in |
| Depth | 27.6 in |
| Height | 79.5 in |
Product Details
| Horsepower | 3/4 HP |
| Light | LED Lighting |
| Color | White |
| Amperage | 6.2 A |
| Hertz | 60 Hz |
| Refrigerant | R134A |
| Temperature Range | 33-40 °F |
| Adjustable Shelf | Yes |
| Capacity | 42 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Auto-Defrost |
| Number of Shelves | 8 |
| Material | Powder Coated Steel |
| Phase | 1 |
| Description | Refrigerated Merchandiser |
| Thermostat Type | Digital W/ Led Display |
| Manufacturers Part Number | KSM-42 |
| Shelf Material | PE Coated Wire Shelves |
| Brand | Kool-It |
Warranty
| Warranty | 2 YR (Parts & Labor) 5YR (Compressor Only) |