x

Take 15% off your entire order!

Offer applied at checkout

Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.1340" Diameter

Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.1340" Diameter

Item #: WBB1314055

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.1340" Diameter

These high-quality tools are designed for most standard reaming needs. Made in the USA.

  • SHANK DIAMETER 0.1190"
  • FLUTE STYLE Straight
  • DECIMAL DIAMETER 0.1340"
  • DIRECTION OF ROTATION Right Hand
  • MODEL LV533
  • MATERIAL HSS
  • DIAMETER TOLERANCE -0.0000 / +0.0002"
  • NUMBER OF FLUTES --
  • OVERALL LENGTH (OAL) 3-1/2"
  • SHANK TYPE Straight
  • FLUTE LENGTH 3/8"
  • BRAND Lavallee & Ide
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.1345" Diameter

Item #: B1314056

Not Yet Rated

Usually ships in 5 to 8 days

$32.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.1340" Diameter

Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.1340" Diameter

Item #: WBB1314055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant