Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB988954

Global Industrial™ LED Forklift "Red Zone" Side-Mount Pedestrian Safety Warning Light

Product Description
✓ Bright red LEDs show safe distance for pedestrians
✓ Water- & dustproof aluminum housing with polycarbonate lens
✓ Sold individually, but two are recommended

The Global Industrial™ LED Forklift "Red Zone" Side-Mount Pedestrian Safety Warning Light helps prevent potential pedestrian accidents by providing a visual warning for warehouse personnel by projecting a bright red beam pattern onto the floor to alert workers of nearby forklift traffic and avoid foot injury or collision from rear-end forklift swing. The bright red LED lights are powered by the vehicle's electrical system and can be installed on the side of any forklift, sweeper, AGV (automated guided vehicle), or other industrial vehicle. It is configured for 10 to 80 V DC input to be compatible with a wide assortment of electrical systems. To withstand hard & harsh warehouse environments, the light housing is made of lightweight and strong aluminum with a UV-protected polycarbonate lens. Sold individually, but two are recommended for maximum safety. Limited 1-Year Warranty.

  • Six (6) bright red LEDs deliver 1600 lumens (11W)
  • Housing is shock-resistant and IP68-rated to be dust- & waterproof
  • -49 To 185° F operating temperature range
  • Mounting bracket hardware included
  • No assembly required
  • PRICE
    $90.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length6 in
    Width2-1/4 in
    Height2-3/4 in
    Weight2 lbs

    Product Details

    Assembly RequiredNo
    TypeForklift Warning Light
    ColorRed
    Number of LEDs6
    Mounting MethodUniversal Mounting Bracket
    Voltage10 - 80 V
    MaterialPolycarbonate lens, Rugged Aluminum housing
    Package Quantity1
    Manufacturers Part Number988954
    Position on ForkliftSides
    Lumens1300
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsIP68