Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2240755

MPN #: CVTR PRO-WO

Luxor 32" Two-Tier Pneumatic Standing Desk Converter - White Oak

Product Description
Convert your existing desk into a full-featured height-adjustable workstation with the affordable CVTR PRO-WO from Luxor. This high-quality standing desk converters' ergonomic two-tier design ensures the perfect monitor and keyboard placement, whether you're sitting or standing.

The spacious top shelf easily fits dual-monitors, while the lower shelf offers plenty of room for a mouse and a full-sized keyboard. With zero assembly required, you can simply set the desktop converter on any surface and instantly enjoy the flexibility of sitting or standing throughout the workday. With a pneumatic air cylinder lift assist, this sit-to-stand desk smoothly and effortlessly adjusts from its minimum to its maximum height (or anywhere in between) in seconds. A spring-loaded bumper ensures gentle lowering. The sturdy steel frame provides stability and years of dependable use.

Features:
  • Two-level design for ergonomic placement of keyboard, mouse, and monitors
  • Pneumatic lift assist helps you quickly and easily raise desktop contents
  • Transitions from sitting to standing in seconds with an easy pull of a single lever
  • Remains stable even at its maximum height
  • Spring-loaded bumper ensures gentle lowering
  • Saves desktop space by lifting vertically
  • Chamfered edges help keep wrists comfortable while typing and working
  • Built-in cable management helps keep cords tidy
  • No assembly required
  • Meets ANSI/BIFMA standards
Specifications:
  • Overall Dimensions: 32" W x 23.5" D x 5.75" to 15.75" H
  • Top shelf dimensions: 32" W x 13.25" D
  • Keyboard tray dimensions: 27.5" W x 9.75" D
  • Distance between shelves: 4.25"
  • Base dimensions: 32" W x 23.5" D
  • Height adjustment range: 5.75" to 15.75" H (top shelf)
  • Maximum weight capacity: 35 lbs.
  • Product weights: 41 lbs.
PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth23-1/2 in
Height5-3/4 to 15-3/4 in
Weight Capacity35 lbs
Weight41 lbs
Keyboard Tray (W x D)27-1/2" x 9-3/4"

Product Details

Assembly RequiredNo
TypeStanding Desk Converter
ColorOak
StyleSit-Stand
Mounting LocationDesktop
Display TypeDual Monitor
MaterialSteel, MDF
Description32" Two-Tier Pneumatic Standing Desk Converter
Package Quantity1
Manufacturers Part NumberCVTR PRO-WO
BrandLuxor

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI/BIFMA