Stryker LUCAS® Automated Chest Compression Training
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® 3 Automated Chest Compression Training Unit is designed to support training and education for proper use of the LUCAS® mechanical CPR system. The training device allows healthcare professionals and emergency responders to practice device setup, positioning, and operation in a controlled learning environment. The system replicates the operation and handling of the clinical LUCAS® device while being configured specifically for training purposes. This enables users to develop familiarity with the device before using it in real emergency situations. The LUCAS® 3 Training Device is a non-clinical device intended for training purposes only and should only be used on manikins. Ideal for EMS training programs, hospitals, simulation labs, and emergency response training centers, the training unit helps support safe and effective instruction on the use of automated chest compression systems.
PRICE
$16,709.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 22 in |
| Height | 9 in |
| Weight | 18 lbs |
Product Details
| Charging Time | Less than 4 hours |
| Type | Automated Chest Compression |
| Battery Life | 45 Minutes |
| Shelf Life | 10 Years |
| Power Source | Battery |
| Operation Mode | Full Auto |
| Description | Automated Chest Compression System |
| Manufacturers Part Number | 99576-000083 |
| Brand | Stryker |
Warranty
| Warranty | 1 yr |